Beli 8 inch ball valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  2. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  3. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  4. NSK Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  5. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp10.999.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  6. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  7. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  8. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  9. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.899.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  10. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  11. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  12. Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)
    Mulai

    Rp10.999.900

  13. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp9.499.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  14. VTV Valve Globe Valve PN40 (Katup Globe)
    Mulai

    Rp2.599.900

    VTV Valve Globe Valve PN40 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to PN 40Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: SS13%Cr
    • Sealing: Graphite
    • Body: Cast Steel
  15. Braco Globe Valve GG25 PN16 (Katup Globe)
    Mulai

    Rp339.900

    Braco Globe Valve GG25 PN16 (Katup Globe)
    atribut:
    • Body Material: Grey Iron (GG25)
    • Disc Material: GG25 + Brass / SS
    • Face to Face Dimension: DIN3202-F1
    • Gasket: Graphite
    • Seat Ring: Brass / SS
    • Stem Material: SS
  16. VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Mulai

    Rp13.999.900

    VTV Valve Globe Valve ANSI 300 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to ANSI 300RfHand wheel operated
    atribut:
    • Size (inch): 3
    • Fig: GBV-201
    • Trim: API 600 No. 5 Stellite
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  17. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp6.799.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  18. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  19. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  20. Weflo Globe Valve (Katup Globe)
    Mulai

    Rp3.499.900

    Weflo Globe Valve (Katup Globe)
    Deskripsi:
    - Valves comply with EN13789, MSS SP-85- Metal seat- Adjustable stem seal- Packing replaceable under pressure- Available with flanges EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other types available on request)- Face to face length in accordance with EN558-1 basic series 10 and ASME B16.10Working Pressure :- 16 bar for EN13789 valves- 200 PSI for MSS SP-85 valves
    atribut:
    • Working Temperature (°C): -10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted
    • Body Material: Cast Iron
Daftar Harga 8 inch ball valve Terbaru October 2026
VTV Valve Globe Valve ANSI 150 (Katup Globe)Rp4.799.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
SAMBO PVC Ball ValveRp5.900
NSK GreaseRp139.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp10.999.900
AMICO Flow Meter Air (Meter Aliran)Rp709.900
KOVA Ball ValveRp13.900
Onda Globe Valve Flange (Stop Kran Flange)Rp799.900
VTV Valve Body Ball Valve ANSI 150Rp3.899.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait